Overview
Mfr description
DPEF081108 DRI PLANE FLANGED BEARING
- Bunting Dri-Plane Bearings offers a high performance sintered bearing using a proprietary metal compound for dry lubrication and/or high temperature applications
- Dri-Plane bearings are available in all standard powdered metal bearing sizes up to 3" long
- Dri-Plane bearings are available in bar stock for machining
- Bearings made to ASTM standards.
Specifications
- Bushing MaterialHigh Performance Sintered Bronze
- Bore Diameter
- Bushing TypePlain Sleeve
- Outside Diameter
- Overall Length
- Flange Diameter
- Operating Temperature Range-50 to 700 °F
- Maximum PV Value40000
- Maximum P Value1600
- Max V Value1000
- Standards MetASTM
- Manufacturer Catalog
- CAD Drawing
- Manufacturer Upc Number717905231117
- UPC_NO717905231117
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data