Motion
DPEF121612
Dri-Plane® Flange Bearing - 0.7500 in ID, 1.0000 in OD, 0.7500 in Length, 1.2500 in Flg Dia., Powdered Metal Material
Mi Item #08004905
MFR #DPEF121612
Price$5.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dri-Plane® Flange Bearing - 0.7500 in ID, 1.0000 in OD, 0.7500 in Length, 1.2500 in Flg Dia., Powdered Metal Material
Mi Item #08004905
MFR #DPEF121612

Mfr description
DPEF121612 DRI PLANE FLANGED BEARING
  • Bunting Dri-Plane Bearings offers a high performance sintered bearing using a proprietary metal compound for dry lubrication and/or high temperature applications
  • Dri-Plane bearings are available in all standard powdered metal bearing sizes up to 3" long
  • Dri-Plane bearings are available in bar stock for machining
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.61/each

Specifications

Dimensions

  • Flange Diameter  
    1.2500 in
  • Flange Outside Diameter
    1.2500 in
  • Flange Thickness
    0.1875 in;4.76 mm
  • Inside Diameter
    0.7500 in
  • Maximum P Value
    1600
  • Maximum PV Value
    40000
  • Outside Diameter  
    1.0000 in
  • Overall Length  
    0.7500 in
  • Overall Thickness
    0.1875 in
  • Recommended Shaft Size
    3/4 in

Details

  • Additional Details
    High Temperature;Dry-Running Capability;Flanged
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Country of Origin
    US
  • Description
    Dri-Plane Flanged Bearings
  • Flange Diameter Tolerance
    +/-0.005 in
  • Flange Thickness Tolerance
    +/-0.005 in
  • Length Tolerance
    +/-0.005 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905231414
  • Material
    Powdered Metal
  • Max V Value
    1000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -50 to 700 ºF
  • Outside Diameter Tolerance
    10.0030 in-10.0040 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM
  • Type
    Flanged
  • Type Of Bearing
    Flanged
  • UPC_NO
    717905231414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)