Motion
DPEF121616
Dri-Plane® Flange Bearing - 0.7500 in ID, 1.0000 in OD, 1.0000 in Length, 1.2500 in Flg Dia., Powdered Metal Material
Mi Item #08004906
MFR #DPEF121616
Price$4.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dri-Plane® Flange Bearing - 0.7500 in ID, 1.0000 in OD, 1.0000 in Length, 1.2500 in Flg Dia., Powdered Metal Material
Mi Item #08004906
MFR #DPEF121616

Mfr description
DPEF121616 DRI PLANE FLANGED BEARING
  • Bunting Dri-Plane Bearings offers a high performance sintered bearing using a proprietary metal compound for dry lubrication and/or high temperature applications
  • Dri-Plane bearings are available in all standard powdered metal bearing sizes up to 3" long
  • Dri-Plane bearings are available in bar stock for machining
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.72/each

Specifications

Dimensions

  • Flange Diameter  
    1.2500 in
  • Flange Outside Diameter
    1.2500 in
  • Flange Thickness
    0.1875 in;4.76 mm
  • Inside Diameter
    0.7500 in
  • Maximum P Value
    1600
  • Maximum PV Value
    40000
  • Outside Diameter  
    1.0000 in
  • Overall Length  
    1.0000 in
  • Overall Thickness
    0.1875 in

Details

  • Additional Details
    Dry-Running Capability;High Temperature;Self-Lubricating
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Country of Origin
    US
  • Description
    Dri-Plane Flanged Bearings
  • Flange Diameter Tolerance
    +/-0.005 in
  • Flange Thickness Tolerance
    +/-0.005 in
  • Length Tolerance
    +/-0.005 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905231421
  • Material
    Powdered Metal
  • Max V Value
    1000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -50 to 700 ºF
  • Outside Diameter Tolerance
    10.0030 in-10.0040 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    Dri-Plane
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve
  • UPC_NO
    717905231421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)