Motion
DPEF162016
DPEF162016 DRI PLANE FLANGED BEARING 1
Mi Item #08004914
MFR #DPEF162016
Price$7.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DPEF162016 DRI PLANE FLANGED BEARING 1
Mi Item #08004914
MFR #DPEF162016

Mfr description
DPEF162016 DRI PLANE FLANGED BEARING 1
  • Bunting Dri-Plane Bearings offers a high performance sintered bearing using a proprietary metal compound for dry lubrication and/or high temperature applications
  • Dri-Plane bearings are available in all standard powdered metal bearing sizes up to 3" long
  • Dri-Plane bearings are available in bar stock for machining
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.97/each

Specifications

Dimensions

  • Flange Diameter  
    1.5000 in
  • Inside Diameter
    1.0000 in
  • Maximum P Value
    1600
  • Maximum PV Value
    40000
  • Outside Diameter  
    1.2500 in
  • Overall Length  
    1.0000 in

Details

  • Bushing Material
    High Performance Sintered Bronze
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905231551
  • Max V Value
    1000
  • Operating Temperature Range
    -50 to 700 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Standards Met
    ASTM
  • UPC_NO
    717905231551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)