Motion
DPEF162020
DPEF162020 DRI PLANE FLANGED BEARING 1
MI ITEM #08004915
MFR #DPEF162020
List Price$8.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DPEF162020 DRI PLANE FLANGED BEARING 1
MI ITEM #08004915
MFR #DPEF162020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.72/each for your price

Overview

Mfr description
DPEF162020 DRI PLANE FLANGED BEARING 1
  • Bunting Dri-Plane Bearings offers a high performance sintered bearing using a proprietary metal compound for dry lubrication and/or high temperature applications
  • Dri-Plane bearings are available in all standard powdered metal bearing sizes up to 3" long
  • Dri-Plane bearings are available in bar stock for machining
  • Bearings made to ASTM standards.

Specifications

  • Bushing Material
    High Performance Sintered Bronze
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Operating Temperature Range
    -50 to 700 ºF
  • Maximum PV Value
    40000
  • Maximum P Value
    1600
  • Max V Value
    1000
  • Standards Met
    ASTM
  • Inside Diameter
    1.0000 in
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905231568
  • UPC_NO
    717905231568
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text