Motion
DPEP050610
Dri-Plane® Sleeve (Plain) Bearing - 0.3125 in ID, 0.3750 in OD, 0.6250 in Length, Powdered Metal Material
Mi Item #08004949
MFR #DPEP050610
Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dri-Plane® Sleeve (Plain) Bearing - 0.3125 in ID, 0.3750 in OD, 0.6250 in Length, Powdered Metal Material
Mi Item #08004949
MFR #DPEP050610

Mfr description
DPEP050610 DRI PLANE PLAIN BEARING 5/16
  • Bunting Dri-Plane offers a high performance sintered bearing using a proprietary metal compound for dry lubrication and/or high temperature applications
  • No oil for lubrication, therefore cleaner and no out gassing
  • Available in all standard powdered metal bearing sizes up to 3" long
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.03/each

Specifications

Dimensions

  • Inside Diameter
    0.3125 in
  • Maximum P Value
    1600
  • Maximum PV Value
    40000
  • Outside Diameter  
    0.3750 in
  • Overall Length  
    0.6250 in

Details

  • Additional Details
    High Temperature;Dry-Running Capability;Maintenance-Free
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Country of Origin
    US
  • Description
    Dri-Plane Sleeve (Plain) Bearings
  • Length Tolerance
    +/-0.005 in;+/-0.127 mm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905232244
  • Material
    Powdered Metal
  • Max V Value
    1000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -50 to 700 ºF
  • Outside Diameter Tolerance
    0.3770 to 0.3780 in;9.5758 to 9.6012 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    Dri-Plane
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905232244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)