Motion
DPEP070906
Dri-Plane® Sleeve (Plain) Bearing - 0.4375 in ID, 0.5625 in OD, 0.3750 in Length, Powdered Metal Material
Mi Item #08004971
MFR #DPEP070906
Price$1.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dri-Plane® Sleeve (Plain) Bearing - 0.4375 in ID, 0.5625 in OD, 0.3750 in Length, Powdered Metal Material
Mi Item #08004971
MFR #DPEP070906

Mfr description
DPEP070906 DRI PLANE PLAIN BEARING 7/16
  • Bunting Dri-Plane offers a high performance sintered bearing using a proprietary metal compound for dry lubrication and/or high temperature applications
  • No oil for lubrication, therefore cleaner and no out gassing
  • Available in all standard powdered metal bearing sizes up to 3" long
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.40/each

Specifications

Dimensions

  • Inside Diameter
    0.4375 in
  • Maximum P Value
    1600
  • Maximum PV Value
    40000
  • Outside Diameter  
    0.5625 in
  • Overall Length  
    0.3750 in

Details

  • Bearing Material
    Powdered Metal
  • Bushing Material
    Powdered Metal
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905232787
  • Max V Value
    1000
  • Operating Temperature Range
    -50 to 700 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Standards Met
    ASTM
  • UPC_NO
    717905232787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)