Motion
DPEP182224
Dri-Plane® Sleeve (Plain) Bearing - 1.1250 in ID, 1.3750 in OD, 1.5000 in Length, Powdered Metal Material
MI ITEM #08005040
MFR #DPEP182224
List Price$13.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dri-Plane® Sleeve (Plain) Bearing - 1.1250 in ID, 1.3750 in OD, 1.5000 in Length, Powdered Metal Material
MI ITEM #08005040
MFR #DPEP182224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.21/each for your price

Overview

Mfr description
DPEP182224 DRI PLANE PLAIN BEARING 1 -
  • Bunting Dri-Plane offers a high performance sintered bearing using a proprietary metal compound for dry lubrication and/or high temperature applications
  • No oil for lubrication, therefore cleaner and no out gassing
  • Available in all standard powdered metal bearing sizes up to 3" long
  • Available in bar stock for machining
  • Bearings made to ASTM standards

Specifications

  • Bearing Material
    Powdered Metal
  • Bushing Material
    Powdered Metal
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -50 to 700 ºF
  • Maximum PV Value
    40000
  • Maximum P Value
    1600
  • Max V Value
    1000
  • Standards Met
    ASTM
  • Inside Diameter
    1.1250 in
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905235412
  • UPC_NO
    717905235412
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text