Motion
DPEP242812
Dri-Plane® Sleeve (Plain) Bearing - 1.5000 in ID, 1.7500 in OD, 0.7500 in Length, Powdered Metal Material
MI ITEM #08005058
MFR #DPEP242812
Price$17.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dri-Plane® Sleeve (Plain) Bearing - 1.5000 in ID, 1.7500 in OD, 0.7500 in Length, Powdered Metal Material
MI ITEM #08005058
MFR #DPEP242812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.75/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Inside Diameter
    1.5000 in
  • Maximum P Value
    1600
  • Maximum PV Value
    40000
  • Outside Diameter  
    1.7500 in
  • Overall Length  
    0.7500 in

Details

  • Additional Details
    Dry-Running Capability;High Temperature;Self-Lubricating
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Country of Origin
    US
  • Description
    Dri-Plane Sleeve (Plain) Bearings
  • Group & Class
    Sintered Bronze
  • Length Tolerance
    +/-0.005 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905236204
  • Material
    Powdered Metal
  • Material Specification
    ASTM
  • Max V Value
    1000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -50 to 700 ºF
  • Outside Diameter Tolerance
    1.7535 in-1.7550 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    Dri-Plane
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905236204

Overview

Mfr description
DPEP242812 DRI PLANE PLAIN BEARING 1 -
  • Bunting Dri-Plane offers a high performance sintered bearing using a proprietary metal compound for dry lubrication and/or high temperature applications
  • No oil for lubrication, therefore cleaner and no out gassing
  • Available in all standard powdered metal bearing sizes up to 3" long
  • Available in bar stock for machining
  • Bearings made to ASTM standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought