Overview
Mfr description
DPEP243216 DRI PLANE PLAIN BEARING 1 -
- Bunting Dri-Plane offers a high performance sintered bearing using a proprietary metal compound for dry lubrication and/or high temperature applications
- No oil for lubrication, therefore cleaner and no out gassing
- Available in all standard powdered metal bearing sizes up to 3" long
- Available in bar stock for machining
- Bearings made to ASTM standards
Specifications
- Bushing MaterialPowdered Metal
- Bore Diameter
- Bushing TypePlain Sleeve
- Outside Diameter
- Overall Length
- Operating Temperature Range-50 to 700 °F
- Maximum PV Value40000
- Maximum P Value1600
- Max V Value1000
- Standards MetASTM
- Manufacturer Catalog
- CAD Drawing
- Manufacturer Upc Number717905236396
- UPC_NO717905236396
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data