Motion
DPEP364448
Dri-Plane® Sleeve (Plain) Bearing - 2.2500 in ID, 2.7500 in OD, 3.0000 in Length, Powdered Metal Material
MI ITEM #08005116
MFR #DPEP364448
Your Price$72.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dri-Plane® Sleeve (Plain) Bearing - 2.2500 in ID, 2.7500 in OD, 3.0000 in Length, Powdered Metal Material
MI ITEM #08005116
MFR #DPEP364448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.54/each(List $100.11)

Overview

Mfr description
DPEP364448 DRI PLANE PLAIN BEARING 2 -
  • Bunting Dri-Plane offers a high performance sintered bearing using a proprietary metal compound for dry lubrication and/or high temperature applications
  • No oil for lubrication, therefore cleaner and no out gassing
  • Available in all standard powdered metal bearing sizes up to 3" long
  • Available in bar stock for machining
  • Bearings made to ASTM standards

Specifications

  • Bearing Material
    Powdered Metal
  • Bushing Material
    Powdered Metal
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -50 to 700 ºF
  • Maximum PV Value
    40000
  • Maximum P Value
    1600
  • Max V Value
    1000
  • Standards Met
    ASTM
  • Inside Diameter
    2.2500 in
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905237027
  • UPC_NO
    717905237027
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text