Motion
DPEP485664
Dri-Plane® Sleeve (Plain) Bearing - 3.0000 in ID, 3.5000 in OD, 4.0000 in Length, Powdered Metal Material
MI ITEM #08005137
MFR #DPEP485664
Your Price$104.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dri-Plane® Sleeve (Plain) Bearing - 3.0000 in ID, 3.5000 in OD, 4.0000 in Length, Powdered Metal Material
MI ITEM #08005137
MFR #DPEP485664

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$104.45/each(List $144.13)

Overview

Mfr description
DPEP485664 DRI PLANE PLAIN BEARING 3 X
  • Bunting Dri-Plane offers a high performance sintered bearing using a proprietary metal compound for dry lubrication and/or high temperature applications
  • No oil for lubrication, therefore cleaner and no out gassing
  • Available in all standard powdered metal bearing sizes up to 3" long
  • Available in bar stock for machining
  • Bearings made to ASTM standards

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.010 in;+/-0.254 mm
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter Tolerance
    3.5040 in-3.5070 in;890.0016 mm-890.0778 mm
  • Outside Diameter
  • Description
    Dri-Plane Sleeve (Plain) Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Powdered Metal
  • Country of Origin
    US
  • Operating Temperature Range
    -50 to 700 ºF
  • Maximum PV Value
    40000
  • Maximum P Value
    1600
  • Max V Value
    1000
  • Standards Met
    ASTM
  • Series
    Dri-Plane
  • Inside Diameter
    3.0000 in
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905237249
  • UPC_NO
    717905237249
  • Additional Details
    Dry-Running Capability;High Temperature;Self-Lubricating
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text