Motion
DPEW061201
DPEW061201 DRI PLANE THRUST WASHER 3/8
MI ITEM #08005145
MFR #DPEW061201
List Price$1.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DPEW061201 DRI PLANE THRUST WASHER 3/8
MI ITEM #08005145
MFR #DPEW061201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.04/each for your price

Overview

Mfr description
DPEW061201 DRI PLANE THRUST WASHER 3/8

Specifications

  • Bearing Material
    Powdered Metal Dri-Plane
  • Inside Diameter
  • Outside Diameter
  • Thickness
  • Operating Temperature Range
    -50 to 700 °F
  • Maximum PV Value
    40000
  • Max V Value
    1000 sfpm
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905237324
  • UPC_NO
    717905237324
  • Weight
    0.005 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text