Motion
DPEW081601.5
Dri-plain Sleeve Thrust Washer - 0.5000 in ID, 1.0000 in OD, 0.0938 in Thickness, Powdered Metal Material
Mi Item #08005150
MFR #DPEW081601.5
Price$1.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dri-plain Sleeve Thrust Washer - 0.5000 in ID, 1.0000 in OD, 0.0938 in Thickness, Powdered Metal Material
Mi Item #08005150
MFR #DPEW081601.5

Mfr description
DPEW081601.5 DRI PLANE THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.64/each

Specifications

Dimensions

  • Inside Diameter  
    0.5000 in
  • Maximum PV Value
    40000
  • Outside Diameter  
    1.0000 in
  • Overall Thickness
    0.0938 in
  • Thickness  
    0.0938 in
  • Weight
    0.012 lbs

Details

  • Bearing Material
    Powdered Metal
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905237362
  • Max V Value
    1000 sfpm
  • Operating Temperature Range
    -50 to 700 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    ASTM
  • UPC_NO
    717905237362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)