Motion
DPEW092001
DPEW092001 DRI PLANE THRUST WASHER 9/16
Mi Item #08005151
MFR #DPEW092001
Price$6.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DPEW092001 DRI PLANE THRUST WASHER 9/16
Mi Item #08005151
MFR #DPEW092001

Mfr description
DPEW092001 DRI PLANE THRUST WASHER 9/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.46/each

Specifications

Dimensions

  • Inside Diameter  
    0.5625 in
  • Maximum PV Value
    40000
  • Outside Diameter  
    1.2500 in
  • Overall Thickness
    0.0625 in
  • Thickness  
    0.0625 in
  • Weight
    0.014 lbs

Details

  • Bearing Material
    Powdered Metal
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905237386
  • Max V Value
    1000 sfpm
  • Operating Temperature Range
    -50 to 700 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    717905237386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)