Motion
DPEW122802
DPEW122802 DRI PLANE THRUST WASHER 3/4
MI ITEM #08005164
MFR #DPEW122802
Price$7.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DPEW122802 DRI PLANE THRUST WASHER 3/4
MI ITEM #08005164
MFR #DPEW122802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.54/each

Specifications

Dimensions

  • Inside Diameter  
    0.7500 in
  • Maximum PV Value
    40000
  • Outside Diameter  
    1.7500 in
  • Overall Thickness
    0.1250 in
  • Thickness  
    0.1250 in
  • Weight
    0.059 lbs

Details

  • Bearing Material
    Powdered Metal Dri-Plane
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905237508
  • Max V Value
    1000 sfpm
  • Operating Temperature Range
    -50 to 700 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    717905237508

Overview

Mfr description
DPEW122802 DRI PLANE THRUST WASHER 3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought