Motion
DPEW162402
DPEW162402 DRI PLANE THRUST WASHER 1 X
MI ITEM #08005168
MFR #DPEW162402
Your Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DPEW162402 DRI PLANE THRUST WASHER 1 X
MI ITEM #08005168
MFR #DPEW162402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.58/each(List $3.56)

Overview

Mfr description
DPEW162402 DRI PLANE THRUST WASHER 1 X

Specifications

  • Bearing Material
    Powdered Metal Dri-Plane
  • Inside Diameter
  • Outside Diameter
  • Thickness
  • Operating Temperature Range
    -50 to 700 °F
  • Maximum PV Value
    40000
  • Max V Value
    1000 sfpm
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905237539
  • UPC_NO
    717905237539
  • Weight
    0.03 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text