Motion
DPEW163202
DPEW163202 DRI PLANE THRUST WASHER 1 X
MI ITEM #08005172
MFR #DPEW163202
Price$8.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DPEW163202 DRI PLANE THRUST WASHER 1 X
MI ITEM #08005172
MFR #DPEW163202

Mfr description
DPEW163202 DRI PLANE THRUST WASHER 1 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.24/each

Specifications

Dimensions

  • Inside Diameter  
    1.0000 in
  • Maximum PV Value
    40000
  • Outside Diameter  
    2.0000 in
  • Overall Thickness
    0.1250 in
  • Thickness  
    0.1250 in
  • Weight
    0.071 lbs

Details

  • Bearing Material
    Powdered Metal
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905237546
  • Max V Value
    1000 sfpm
  • Operating Temperature Range
    -50 to 700 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    717905237546

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)