Motion
ECOF141820
ECOF141820 SAE841 ECO (USDA H-1) FLANGE
MI ITEM #08005258
MFR #ECOF141820
List Price$8.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ECOF141820 SAE841 ECO (USDA H-1) FLANGE
MI ITEM #08005258
MFR #ECOF141820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.30/each for your price

Overview

Mfr description
ECOF141820 SAE841 ECO (USDA H-1) FLANGE
  • The SAE 841 range has been extended even further for the food industry with the Bunting 841 ECO range
  • This range of bearings gives you the benefit of being USDA H-1 approved

Specifications

  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Bushing Type
    Flanged
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Operating Temperature Range
    10 to 220 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    2000
  • Max V Value
    1200
  • Material Specification
    SAE 841 ECO
  • Series
    ECOF
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905238437
  • UPC_NO
    717905238437
  • Weight
    0.142 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text