Motion
ECOP030606
ECOP030606 SAE841 ECO (USDA H-1) PLAIN
MI ITEM #08005295
MFR #ECOP030606
Price$2.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ECOP030606 SAE841 ECO (USDA H-1) PLAIN
MI ITEM #08005295
MFR #ECOP030606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.39/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    0.3750 in
  • Overall Length  
    0.3750 in
  • Weight
    0.008 lbs

Details

  • Bearing Material
    Powdered Metal
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905218521
  • Material Specification
    SAE 841 ECO
  • Max V Value
    1200
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    ECOP
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    717905218521

Overview

Mfr description
ECOP030606 SAE841 ECO (USDA H-1) PLAIN
  • The SAE 841 range has been extended even further for the food industry with the Bunting 841 ECO range
  • This range of bearings gives you the benefit of being USDA H-1 approved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought