Motion
ECOP070908
ECOP070908 SAE841 ECO (USDA H-1) PLAIN
MI ITEM #08005386
MFR #ECOP070908
Your Price$0.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ECOP070908 SAE841 ECO (USDA H-1) PLAIN
MI ITEM #08005386
MFR #ECOP070908

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.98/each(List $1.35)

Overview

Mfr description
ECOP070908 SAE841 ECO (USDA H-1) PLAIN
  • The SAE 841 range has been extended even further for the food industry with the Bunting 841 ECO range
  • This range of bearings gives you the benefit of being USDA H-1 approved

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    10 to 220 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    2000
  • Max V Value
    1200
  • Material Specification
    SAE 841 ECO
  • Series
    ECOP
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905219450
  • UPC_NO
    717905219450
  • Weight
    0.012 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text