Motion
ECOP152020
ECO Plain Sleeve Bearing - 0.9375 in ID, 1.2500 in OD, 1.2500 in Length, Powdered Metal Material
MI ITEM #08005581
MFR #ECOP152020
List Price$8.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ECO Plain Sleeve Bearing - 0.9375 in ID, 1.2500 in OD, 1.2500 in Length, Powdered Metal Material
MI ITEM #08005581
MFR #ECOP152020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.72/each for your price

Overview

Mfr description
ECOP152020 SAE841 ECO (USDA H-1) PLAIN
  • The SAE 841 range has been extended even further for the food industry with the Bunting 841 ECO range
  • This range of bearings gives you the benefit of being USDA H-1 approved

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.005 in
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Powdered Metal
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter Tolerance
    1.2530 in-1.2540 in
  • Outside Diameter
  • Description
    Bronze ECO Sleeve (Plain) Bearings SAE 841
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Bronze ECO
  • Operating Temperature Range
    10 to 220 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    2000
  • Max V Value
    1200
  • Material Specification
    SAE 841 ECO
  • Series
    ECOP
  • Inside Diameter
    0.9375 in
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905221453
  • UPC_NO
    717905221453
  • Weight
    0.01 lbs
  • Additional Details
    USDA H-1 Approved;Self-Lubricating
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text