Motion
ECOW101601
Eco Plain Sleeve Thrust Washer - 0.6250 in ID, 1.0000 in OD, 0.0625 in Thickness, Powdered Metal Material
Mi Item #08005830
MFR #ECOW101601
Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eco Plain Sleeve Thrust Washer - 0.6250 in ID, 1.0000 in OD, 0.0625 in Thickness, Powdered Metal Material
Mi Item #08005830
MFR #ECOW101601

Mfr description
ECOW101601 SAE841 ECO (USDA H-1) THRUST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.48/each

Specifications

Dimensions

  • Inside Diameter  
    0.6250 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.0000 in
  • Overall Thickness
    0.0625 in
  • Thickness  
    0.0625 in
  • Weight
    0.007 lbs

Details

  • Bearing Material
    Powdered Metal
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905239335
  • Max V Value
    1200 sfpm
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Washer
  • UPC_NO
    717905239335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)