Motion
ECOW101602
ECOW101602 SAE841 ECO (USDA H-1) THRUST
MI ITEM #08005831
MFR #ECOW101602
List Price$2.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ECOW101602 SAE841 ECO (USDA H-1) THRUST
MI ITEM #08005831
MFR #ECOW101602

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.89/each for your price

Overview

Mfr description
ECOW101602 SAE841 ECO (USDA H-1) THRUST

Specifications

  • Bearing Material
    Powdered Metal SAE 841 Bronze Eco
  • Inside Diameter
  • Outside Diameter
  • Thickness
  • Operating Temperature Range
    10 to 220 °F
  • Maximum PV Value
    50000
  • Max V Value
    1200 sfpm
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905239342
  • UPC_NO
    717905239342
  • Weight
    0.014 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text