Motion
EP121411
Plain Sleeve Bearing - 0.7500 in ID, 0.8750 in OD, 0.6875 in Length, Powdered Metal Material
Mi Item #08005858
MFR #EP121411
Price$2.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 0.7500 in ID, 0.8750 in OD, 0.6875 in Length, Powdered Metal Material
Mi Item #08005858
MFR #EP121411

Mfr description
EP121411 SAE841 STANDARD PLAIN BEARING
  • Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze
  • Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances
  • After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.82/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    0.8750 in
  • Overall Length  
    0.6875 in
  • Weight
    0.051 lbs

Details

  • Additional Details
    Oil-Filled;Stock Item;Self-Lubricating
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Country of Origin
    US
  • Description
    Bronze Sleeve (Plain) Bearings SAE 841, I.D.<lt/>=1in
  • Finish Coating
    Oil Impregnated
  • Length Tolerance
    +/-0.005 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905138379
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    10 to 220 °F
  • Outside Diameter Tolerance
    0.8780 in to 0.8790 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    ECOP
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905138379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)