Motion
EXEF030504
EXEF030504 SAE841 PTFE OIL FLANGE
MI ITEM #08005861
MFR #EXEF030504
List Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXEF030504 SAE841 PTFE OIL FLANGE
MI ITEM #08005861
MFR #EXEF030504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.18/each for your price

Overview

Mfr description
EXEF030504 SAE841 PTFE OIL FLANGE
  • For stop, start and slow speed applications 841 EXTRA is the recommended choice
  • These bearings contain Anderol 465 oil with a finely dispersed PTFE
  • The PTFE in the oil greatly reduces friction and helps to develop a full lubrication film which is especially required on start up
  • A smoother and quieter operation, an easier “break-in” period and longer life can be achieved

Specifications

  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Bushing Type
    Flanged
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Operating Temperature Range
    -40 to 460 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    2000
  • Max V Value
    1200
  • Material Specification
    SAE 841 Extra
  • Series
    EXEF
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905224027
  • UPC_NO
    717905224027
  • Weight
    0.01 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text