Motion
EXEF323632
Extra Flanged Bearing - 2.2500 in OD, 2.0000 in Length, 2.5000 in Flg Dia., Powdered Metal Material
Mi Item #08005955
MFR #EXEF323632
Price$41.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra Flanged Bearing - 2.2500 in OD, 2.0000 in Length, 2.5000 in Flg Dia., Powdered Metal Material
Mi Item #08005955
MFR #EXEF323632

Mfr description
EXEF323632 SAE841 PTFE OIL FLANGE
  • For stop, start and slow speed applications 841 EXTRA is the recommended choice
  • These bearings contain Anderol 465 oil with a finely dispersed PTFE
  • The PTFE in the oil greatly reduces friction and helps to develop a full lubrication film which is especially required on start up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.84/each

Specifications

Dimensions

  • Flange Diameter  
    2.5000 in
  • Flange Thickness
    0.1250 in
  • Inside Diameter
    2.0000 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    2.2500 in
  • Overall Length  
    2.0000 in
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Powdered Metal
  • Bushing Type
    Flanged
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905224904
  • Material Specification
    SAE 841 Extra
  • Max V Value
    1200
  • Operating Temperature Range
    -40 to 460 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    EXEF
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM B438, ISO 9001, MIL-B-5687D
  • UPC_NO
    717905224904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)