Overview
Mfr description
EXEP111428 SAE841 PTFE OIL PLAIN
- For stop, start and slow speed applications 841 EXTRA is the recommended choice
- These bearings contain Anderol 465 oil with a finely dispersed PTFE
- The PTFE in the oil greatly reduces friction and helps to develop a full lubrication film which is especially required on start up
- A smoother and quieter operation, an easier “break-in” period and longer life can be achieved
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialPowdered Metal
- Bore Diameter
- Bushing TypePlain Sleeve
- Outside Diameter
- Overall Length
- Operating Temperature Range-40 to 460 °F
- Maximum PV Value50000
- Maximum P Value2000
- Max V Value1200
- Material SpecificationSAE 841 Extra
- SeriesEXEP
- Manufacturer Catalog
- CAD Drawing
- Manufacturer Upc Number717905227158
- UPC_NO717905227158
- Weight0.01 lbs
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data