Motion
EXEP273564
Extra Plain Sleeve Bearing - 1.6875 in ID, 2.1875 in OD, 4.0000 in Length, Powdered Metal Material
MI ITEM #08006436
MFR #EXEP273564
List Price$73.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra Plain Sleeve Bearing - 1.6875 in ID, 2.1875 in OD, 4.0000 in Length, Powdered Metal Material
MI ITEM #08006436
MFR #EXEP273564

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.41/each for your price

Overview

Mfr description
EXEP273564 SAE841 PTFE OIL PLAIN
  • For stop, start and slow speed applications 841 EXTRA is the recommended choice
  • These bearings contain Anderol 465 oil with a finely dispersed PTFE
  • The PTFE in the oil greatly reduces friction and helps to develop a full lubrication film which is especially required on start up
  • A smoother and quieter operation, an easier “break-in” period and longer life can be achieved

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.010 in;+/-0.254 mm
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter Tolerance
    2.1910 to 2.1925 in;55.6514 to 55.6895 mm
  • Outside Diameter
  • Description
    Extra Sleeve (Plain) Bearings SAE 841
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Oil-Impregnated Sintered Bronze
  • Country of Origin
    US
  • Operating Temperature Range
    -40 to 460 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    2000
  • Max V Value
    1200
  • Material Specification
    SAE 841 Extra
  • Series
    EXEP
  • Inside Diameter
    1.6875 in
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905229770
  • UPC_NO
    717905229770
  • Weight
    0.01 lbs
  • Additional Details
    Self-Lubricating;Oil-Impregnated;High Temperature
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text