Motion
EXEW061202
Ptfe Plain Sleeve Thrust Washer - 0.3750 in ID, 0.7500 in OD, 0.1250 in Thickness, Powdered Metal Material
MI ITEM #08006490
MFR #EXEW061202
Price$1.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ptfe Plain Sleeve Thrust Washer - 0.3750 in ID, 0.7500 in OD, 0.1250 in Thickness, Powdered Metal Material
MI ITEM #08006490
MFR #EXEW061202

Mfr description
EXEW061202 SAE841 PTFE OIL THRUST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.61/each

Specifications

Dimensions

  • Inside Diameter  
    0.3750 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    0.7500 in
  • Overall Thickness
    0.1250 in
  • Thickness  
    0.1250 in
  • Weight
    0.009 lbs

Details

  • Bearing Material
    Powdered Metal
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905230486
  • Max V Value
    1200 sfpm
  • Operating Temperature Range
    -40 to 460 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    ASTM B438, MIL-B-5687D
  • UPC_NO
    717905230486

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)