Motion
EXEW101901
EXEW101901 SAE841 PTFE OIL THRUST
MI ITEM #08006499
MFR #EXEW101901
List Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXEW101901 SAE841 PTFE OIL THRUST
MI ITEM #08006499
MFR #EXEW101901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.06/each for your price

Overview

Mfr description
EXEW101901 SAE841 PTFE OIL THRUST

Specifications

  • Bearing Material
    Powdered Metal SAE 841 Extra
  • Inside Diameter
  • Outside Diameter
  • Thickness
  • Operating Temperature Range
    -40 to 460 °F
  • Maximum PV Value
    50000
  • Max V Value
    1200 sfpm
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905230578
  • UPC_NO
    717905230578
  • Weight
    0.012 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text