Motion
EXEW162401
EXEW162401 SAE841 PTFE OIL THRUST
MI ITEM #08006505
MFR #EXEW162401
Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXEW162401 SAE841 PTFE OIL THRUST
MI ITEM #08006505
MFR #EXEW162401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.91/each

Specifications

Dimensions

  • Inside Diameter  
    1.0000 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.5000 in
  • Overall Thickness
    0.0625 in
  • Thickness  
    0.0625 in
  • Weight
    0.015 lbs

Details

  • Bearing Material
    Powdered Metal SAE 841 Extra
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905216329
  • Max V Value
    1200 sfpm
  • Operating Temperature Range
    -40 to 460 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    717905216329

Overview

Mfr description
EXEW162401 SAE841 PTFE OIL THRUST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought