Motion
EXEW284202
Ptfe Plain Sleeve Thrust Washer - 1.7500 in ID, 2.6250 in OD, 0.1250 in Thickness, Powdered Metal Material
Mi Item #08006510
MFR #EXEW284202
Price$34.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ptfe Plain Sleeve Thrust Washer - 1.7500 in ID, 2.6250 in OD, 0.1250 in Thickness, Powdered Metal Material
Mi Item #08006510
MFR #EXEW284202

Mfr description
EXEW284202 SAE841 PTFE OIL THRUST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.12/each

Specifications

Dimensions

  • Inside Diameter  
    1.7500 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    2.6250 in
  • Overall Thickness
    0.1250 in
  • Thickness  
    0.1250 in
  • Weight
    0.091 lbs

Details

  • Bearing Material
    Powdered Metal
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905230691
  • Max V Value
    1200 sfpm
  • Operating Temperature Range
    -40 to 460 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    ASTM B438, MIL-B-5687D, SAE 841
  • UPC_NO
    717905230691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)