Motion
FF031001
FF031001
MI ITEM #08006513
MFR #FF031001
List Price$1.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FF031001
MI ITEM #08006513
MFR #FF031001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.46/each for your price

Overview

Mfr description
FF031001 SAE841 STANDARD FLANGE BEARING

Specifications

  • Type Of Bearing
    Flanged
  • Sleeve Bearing Type
    Flange Sleeve
  • Length Tolerance
    +/-0.005 in
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    0.3800-0.3810 in
  • Outside Diameter
  • Description
    Bronze Flanged Bearings SAE 841
  • Overall Length
  • Measurement Standard
    Inch
  • Flange Diameter
  • Material
    Oil-Impregnated Sintered Bronze
  • Country of Origin
    US
  • Operating Temperature Range
    10 to 220 °F
  • Material Specification
    SAE 841
  • Inside Diameter
    0.2500 in
  • Additional Details
    Oil-Filled;Stock Bearings;Vacuum Impregnated;Self-Lubricating
  • Flange Outside Diameter
    0.5000 in
  • Flange Diameter Tolerance
    +/-0.005 in
  • Flange Thickness
    0.0625 in;1.59 mm
  • Flange Thickness Tolerance
    +/-0.005 in
  • Type
    Flanged
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text