Motion
FF060702
FF060702
MI ITEM #08006517
MFR #FF060702
Price$1.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FF060702
MI ITEM #08006517
MFR #FF060702

Mfr description
FF060702 SAE841 STANDARD FLANGE BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.89/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in, 9.53 mm
  • Flange Diameter  
    0.8750 in
  • Flange Outside Diameter
    0.8750 in
  • Flange Thickness
    1.59 mm;0.0625 in
  • Inside Diameter
    0.3750 in
  • Outside Diameter  
    0.6250 in
  • Overall Length  
    0.5000 in
  • Overall Thickness
    0.0625 in

Details

  • Additional Details
    Oil-Impregnated;Self-Lubricating
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    Bronze Flanged Bearings SAE 841
  • Flange Diameter Tolerance
    +/-0.005 in
  • Flange Thickness Tolerance
    +/-0.005 in
  • Length Tolerance
    +/-0.005 in
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Measurement Standard
    Inch
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)