Overview
Mfr description
FFM022027016 SAE841 METRIC FLANGE
- Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze
- Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances
- After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation
- Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10°F to 220°F
- Consult Bunting if application requires higher temperatures or other specific operating conditions
Specifications
- Sleeve Bearing TypeFlange Sleeve
- Bearing MaterialPowdered Metal
- Bore Diameter
- Bushing TypeFlanged
- Outside Diameter
- Overall Length
- Flange Diameter
- Operating Temperature Range10 to 220 °F
- Maximum PV Value50000
- Maximum P Value2000
- Max V Value1200
- Material SpecificationSAE 841
- Standards MetASTM
- SeriesFFM
- Manufacturer Catalog
- CAD Drawing
- Manufacturer Upc Number717905209772
- UPC_NO717905209772
- Weight0.056 lbs
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data