Motion
NN050707
Nylon Sleeve (Plain) Bearing - 0.3125 in ID, 0.4375 in OD, 0.4375 in Length, Nylon Material
MI ITEM #08006560
MFR #NN050707
List Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Sleeve (Plain) Bearing - 0.3125 in ID, 0.4375 in OD, 0.4375 in Length, Nylon Material
MI ITEM #08006560
MFR #NN050707

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.92/each for your price

Overview

Mfr description
NN050707 NYLON 101 PLAIN BEARING 5/16 X
  • Bunting Nylon Bearings sleeve (plain), flange, and thrust bearings provide an economical alternative where performance characteristics and the strength of metal bearings are not required
  • Bunting Bearings carries a full line of sleeve (plain), flange, and thrust styles to accommodate shafts up to 1" diameter
  • Bunting Nylon Bearings inner diameters are measured after installation in a nominal housing

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Nylon
  • Bushing Material
    Molded Polymer
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter Tolerance
    0.4375 in to 0.4425 in
  • Outside Diameter
  • Description
    Nylon Sleeve (Plain) Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Nylon
  • Operating Temperature Range
    -20 to 250 ºF
  • Maximum PV Value
    3000
  • Maximum P Value
    400
  • Max V Value
    360
  • Material Specification
    Nylon 101
  • Inside Diameter
    0.3125 in
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905109188
  • UPC_NO
    717905109188
  • Additional Details
    Molded Nylon 101;Economical Alternative;RoHS Compliant
  • Recommended Shaft Size
    5/16 in
  • RoHs Compliance
    Yes
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text