Motion
20-CXSL25-30-Y59B

SMC CORP OF AMERICA
20-CXSL25-30-Y59B

20-CXSL25-30-Y59B
Mi Item #08006607
MFR #20-CXSL25-30-Y59B
Price$288.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-CXSL25-30-Y59B

20-CXSL25-30-Y59B
Mi Item #08006607
MFR #20-CXSL25-30-Y59B

Mfr description
20-CXSL25-30-Y59B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.40/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bearing
  • Bracket 1
    Guided Cylinder
  • Cylinder Style
    Guided
  • Guide Type
    Dual Rod
  • Mounting Type
    Guided Cylinder
  • Operating Pressure Range
    101.5 psi, 0.7 to 0.15 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)