Specifications
Dimensions
- Glove SizeS or Size 7
Details
- ColorHi-Vis Orange
- DescriptionIdeal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping and HVAC.
- Description KeywordHi Performance Glove
- Leather GradeNo Grade Listed
- Leather Material TypeSynthetic Leather
- Material TypeLeather Palm Gloves
Overview
Mfr description
87010/S R2 RIGGER GLOVE SILICONE PALM
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- Silicone palm with honecomb pattern repels liquids for enhanced grip and abrasion
- Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
- Hi-Vis coloring makes this product very easy to see
- Reinforced Kevlar thumb saddle for durability
- Neoprene slip on cuff
- Launderable for extended life and to reduce replacement costs