Overview
Mfr description
MB5
Specifications
- Outside Diameter
- Bore Diameter25 mm
- Weight6.6 g
- SeriesMB
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data