Motion
BPT485616
PTFE Composite BPT Sleeve (Plain) Bearing - 3.0000 in ID, 3.5000 in OD, 2.0000 in Length, PTFE Material
Mi Item #08007359
MFR #BPT485616
Price$57.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Composite BPT Sleeve (Plain) Bearing - 3.0000 in ID, 3.5000 in OD, 2.0000 in Length, PTFE Material
Mi Item #08007359
MFR #BPT485616

Mfr description
BPT485616 PTFE COMPOSITE BEARING 3 X
  • Bunting Teflon® Composite Sleeve (Plain) BPT bearings are designed for oscillatory and linear applications
  • BPT Bearings offer long wear, and are shaft kind
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.18/each

Specifications

Dimensions

  • Inside Diameter
    3.0000 in
  • Maximum P Value
    34300
  • Maximum PV Value
    20000
  • Outside Diameter  
    3.5000 in
  • Overall Length  
    2.0000 in
  • Recommended Shaft Size
    2.9995 in

Details

  • Additional Details
    PTFE Lined;Dry-Running Capability;Maintenance-Free
  • Bearing Material
    PTFE
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Description
    PTFE Composite BPT Sleeve (Plain) Bearings
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905201448
  • Material
    PTFE Composite
  • Max V Value
    150
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -212 to 350 ºF
  • Outside Diameter Tolerance
    3.5020 in-3.5040 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905201448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)