Motion
75112112

DICHTOMATIK
75112112

AS568-117 13/16" ID x 1" OD x 3/32" NEOPRENE 70 BLACK O-RING
MI ITEM #08007983
MFR #75112112
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75112112

AS568-117 13/16" ID x 1" OD x 3/32" NEOPRENE 70 BLACK O-RING
MI ITEM #08007983
MFR #75112112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
75112112 AS568-117 13/16"ID X 1"OD X
  • good inherent flame resistance, moderate resistance to oil and gasoline, excellent adhesion to fabrics and metals, very good resistance to weather, ozone and natural aging, good resistance to abrasion and flex cracking, very good resistance to alkalis and acids

Specifications

  • Hardness
    70 Shore D
  • Cross Section
    0.103 in
  • Inside Diameter
  • Outside Diameter
  • Material
    NEOPRENE
  • Temperature Range
    -40F to 275F
  • Typical Application
    Gaskets & Washers, Seals for doors & Windows, Hose for steam, garden or radiators, wire and cable
  • Durometer
    70 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.010 in
  • Cross Section Tolerance
    +/-0.003 in
  • Method Sold
    Priced Per Each
  • Type Series
    C70
  • Additional Details
    poor to fair resistance to aromatic and oxygenated solvents; limited ability at low temperatures.
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text