Motion
75065243

DICHTOMATIK
75065243

Round O-Ring Cord Stock - 0.070 in Cross Section Dia., Silicone, 70 Durometer, Rust Red
MI ITEM #08008236
MFR #75065243
List Price$0.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75065243

Round O-Ring Cord Stock - 0.070 in Cross Section Dia., Silicone, 70 Durometer, Rust Red
MI ITEM #08008236
MFR #75065243

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.55/ft for your price

Overview

Mfr description
75065243 .070 (1/16 NOM)CS CORD O-RING
  • Produce custom O-ring size with no tooling required
  • Elimination of flash at the spliced joint prevents leakage
  • Priced per foot

Specifications

  • Cross Section
    0.070 in
  • Material
    Silicone
  • Hardness
    70 Shore D
  • Color
    Rust Red
  • Durometer
    70 Durometer
  • Temperature Range
    -65 to 390 °F
  • Product Type
    O-Ring & Gasket Cord Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text