Motion
75182597

DICHTOMATIK
75182597

Round O-Ring Cord Stock - 1.000 in Cross Section Dia., Silicone, 70 Durometer, Rust Red
Mi Item #08008252
MFR #75182597
Price$65.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75182597

Round O-Ring Cord Stock - 1.000 in Cross Section Dia., Silicone, 70 Durometer, Rust Red
Mi Item #08008252
MFR #75182597

Mfr description
75182597 1.000 (1 ACT) CS CORD O-RING
  • Very good resistance to oil and gasoline
  • Superior resistance to petroleum-based hydraulic fluids
  • Wide range of service temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.74/ft

Specifications

Details

  • Additional Details
    Round Cross section, Cut per length, Price per Foot
  • Color
    Rust Red
  • Cross Section
    1.000 in
  • Cross Section Tolerance
    +/-0.020 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Material
    Silicone
  • Method Sold
    Priced Per Foot
  • Product Type
    O-Ring & Gasket Cord Stock
  • Temperature Range
    -65 to 390 °F
  • Trade / Brand Name
    Dichtomatik
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)