Motion
75065279

DICHTOMATIK
75065279

Round O-Ring Cord Stock - 1.000 in Cross Section Dia., FKM (Viton®), 75 Durometer, Black
MI ITEM #08008253
MFR #75065279
List Price$298.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75065279

Round O-Ring Cord Stock - 1.000 in Cross Section Dia., FKM (Viton®), 75 Durometer, Black
MI ITEM #08008253
MFR #75065279

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$298.79/ft for your price

Overview

Mfr description
75065279 1.000 (1 ACT) CS CORD O-RING
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
  • Price per Foot

Specifications

  • Cross Section
    1.000 in
  • Material
    FKM (Viton®)
  • Hardness
    75 Shore D
  • Color
    Black
  • Durometer
    75 Durometer
  • Temperature Range
    5 to 390 °F
  • Cross Section Tolerance
    +/-0.020 in
  • Trade / Brand Name
    Dichtomatik
  • Product Type
    O-Ring & Gasket Cord Stock
  • Method Sold
    Priced Per Foot
  • Additional Details
    Round Cross section, Cut per length, Price per Foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text