Motion
75065282

DICHTOMATIK
75065282

Round O-Ring Cord Stock - 0.103 in Cross Section Dia., Neoprene, 70 Durometer
MI ITEM #08008255
MFR #75065282
Price$0.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75065282

Round O-Ring Cord Stock - 0.103 in Cross Section Dia., Neoprene, 70 Durometer
MI ITEM #08008255
MFR #75065282

Mfr description
75065282 .103 (3/32 NOM) CS CORD O-RING
  • Good inherent flame resistance
  • Moderate resistance to oil and gasoline
  • Excellent adhesion to fabrics and metals, very good resistance to weather, ozone and natural aging
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.66/ft

Specifications

Details

  • Additional Details
    Round Cross section, Cut per length, Price per Foot
  • Cross Section
    0.103 in
  • Cross Section Tolerance
    +/-0.007 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Material
    Neoprene
  • Method Sold
    Priced Per Foot
  • Product Type
    O-Ring & Gasket Cord Stock
  • Temperature Range
    -40 to 275 °F
  • Trade / Brand Name
    Dichtomatik

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)