Motion
75065299

DICHTOMATIK
75065299

Round O-ring Cord Stock - 0.103 in Cross Section Dia., FKM (Viton®), 90 Shore D, Black
Mi Item #08008263
MFR #75065299
Price$9.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75065299

Round O-ring Cord Stock - 0.103 in Cross Section Dia., FKM (Viton®), 90 Shore D, Black
Mi Item #08008263
MFR #75065299

Mfr description
75065299 .103 (3/32 NOM) CS CORD O-RING
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
  • Price per Foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.31/ft

Specifications

Details

  • Additional Details
    Round Cross section, Cut per length, Price per Foot
  • Color
    Black
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.007 in
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Foot
  • Product Type
    O-Ring & Gasket Cord Stock
  • Specifications Met
    REACH Compliant, RoHS Compliant
  • Temperature Range
    5 to 390 °F
  • Trade / Brand Name
    Dichtomatik
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)