Motion
75065306

DICHTOMATIK
75065306

Round O-Ring Cord Stock - 0.118 in Cross Section Dia., EPDM, Sulfur Cured, 70 Durometer, Black
MI ITEM #08008268
MFR #75065306
List Price$1.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75065306

Round O-Ring Cord Stock - 0.118 in Cross Section Dia., EPDM, Sulfur Cured, 70 Durometer, Black
MI ITEM #08008268
MFR #75065306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.42/ft for your price

Overview

Mfr description
75065306 .118 (3MM ACT) CS CORD O-RING
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures
  • Price per Foot

Specifications

  • Cross Section
    0.118 in
  • Material
    EPDM, Sulfur Cured
  • Hardness
    70 Shore D
  • Color
    Black
  • Durometer
    70 Durometer
  • Temperature Range
    -50 to 265 °F
  • Cross Section Tolerance
    +/-0.007 in
  • Trade / Brand Name
    Dichtomatik
  • Product Type
    O-Ring & Gasket Cord Stock
  • Method Sold
    Priced Per Foot
  • Additional Details
    Round Cross section, Cut per length, Price per Foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text