Motion
75065318

DICHTOMATIK
75065318

Round O-Ring Cord Stock - 0.125 in Cross Section Dia., Neoprene, 70 Durometer
MI ITEM #08008274
MFR #75065318
List Price$0.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75065318

Round O-Ring Cord Stock - 0.125 in Cross Section Dia., Neoprene, 70 Durometer
MI ITEM #08008274
MFR #75065318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.52/ft for your price

Overview

Mfr description
75065318 .125 (1/8 ACT) CS CORD O-RING
  • Good inherent flame resistance
  • Moderate resistance to oil and gasoline
  • Excellent adhesion to fabrics and metals, very good resistance to weather, ozone and natural aging
  • Good resistance to abrasion and flex cracking, very good resistance to alkalis and acids
  • Price per Foot

Specifications

  • Cross Section
    0.125 in
  • Material
    Neoprene
  • Hardness
    70 Shore D
  • Durometer
    70 Durometer
  • Temperature Range
    -40 to 275 °F
  • Cross Section Tolerance
    +/-0.007 in
  • Trade / Brand Name
    Dichtomatik
  • Product Type
    O-Ring & Gasket Cord Stock
  • Method Sold
    Priced Per Foot
  • Additional Details
    Round Cross section, Cut per length, Price per Foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text