Motion
75065351

DICHTOMATIK
75065351

Round O-Ring Cord Stock - 0.139 in Cross Section Dia., Viton®, 75 Durometer, Black
MI ITEM #08008289
MFR #75065351
List Price$4.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75065351

Round O-Ring Cord Stock - 0.139 in Cross Section Dia., Viton®, 75 Durometer, Black
MI ITEM #08008289
MFR #75065351

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.25/ft for your price

Overview

Mfr description
75065351 .139 (1/8 NOM) CS CORD O-RING
  • Produce custom O-ring size with no tooling required
  • Elimination of flash at the spliced joint prevents leakage
  • Priced per foot

Specifications

  • Cross Section
    0.139 in
  • Material
    Viton®
  • Hardness
    75 Shore D
  • Color
    Black
  • Durometer
    75 Durometer
  • Temperature Range
    5 to 390 °F
  • Product Type
    O-Ring & Gasket Cord Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text